- Horizontal wall/forklift mountable strapping dispenser
- Ribbon wound strapping
- Oscillated strapping
- Standard core ID 16"
- Face width is 3" - 6" (8" also available)
Encore Packaging Oscillated Wound Strapping Dispenser, 11-1/2"L x 25"W x 27"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 25 in |
| Height | 27 in |
| Strap Width | 1/2, 5/8, 3/4 in |
| Core Size | 16 in |
Product Details
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Plastic, Steel |
| Style | Stationary |
| Material | Steel |
| Manufacturers Part Number | EP-3050-16 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |