Encore Packaging Oscillated Cord Strapping Dispenser, 1-1/2" Core, No Disk, Black
Write a Review
|
Questions & Answers (0)
Product Description
This standard oscillated-wound cord dispenser has a classic industrial design and features a quick-clamp mechanism for easily loading rolls of cord. 10" rubber tires to easily maneuver around your warehouse.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/8 in |
| Width | 19-1/8 in |
| Height | 37-9/16 in |
| Strap Width | 2 in |
| Core Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Cord |
| Style | Mobile |
| Applicable Materials | Cord |
| Material | Steel |
| Manufacturers Part Number | EP-3045-112 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |