Encore Packaging Phosphate Wire Buckles, 1/2" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Classic industrial phosphate wire buckles. Contains 1000 buckles per case, can only order by case.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1/8 |
| Strap Width | 1/2 in |
Product Details
| Type | Buckles |
| Applicable Materials | Poly |
| Material | Phosphate |
| Package Quantity | 1000 |
| Color | Black |
| Seal Type | Wire Buckle |
| Manufacturers Part Number | P12WB2-PH |
| For Use With | Poly, Cord |
| Brand | Encore Packaging |