Encore Packaging Symmetrical Poly Seals, 5/8" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Standard industrial symmetrical seals for poly. Works best with symmetrical sealer face provides additional strength. Serrated surface provides additional strength. Contains 1000 seals per case, can only order by case.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 5/8 in |
Product Details
| Type | Seals |
| Applicable Materials | Poly |
| Package Quantity | 1000 |
| Color | Silver |
| Seal Type | Symmetrical |
| Manufacturers Part Number | P58SY4-1000 |
| For Use With | Poly |
| Brand | Encore Packaging |