Encore Packaging Plastic Buckles, 1/2" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
These unique plastic buckles allow you to quickly fasten polypropylene strapping for temporary light duty purposes. Low-cost and simple solution for moving things short distances within the warehouse. Contains 1000 buckles per case, can only order by case.
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 1/2 in |
Product Details
| Type | Buckles |
| Applicable Materials | Polypropylene |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | White |
| Seal Type | Plastic Buckle |
| Manufacturers Part Number | P12PB2-1000 |
| For Use With | Polypropylene |
| Brand | Encore Packaging |