- This convenient tool caddy is designed to fit in most Encore Packaging strapping cart trays
- Provides extra layer of padding to protect tools and is water resistant
- Product Color: Blue (for high visibility)
- Includes lid and handles for easy transfer
- Lightweight and easily transferable
- Provides protection for battery tools, accessories, standard tools, and more
- Sturdy and robust but easy to assemble
- Box Size: 16 x 8-1/2 x 9
Encore Packaging Tray Liner for Encore Strapping Carts, 16"L x 9"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 8-1/2 in |
| Height | 9 in |
Product Details
| Assembly Required | Yes |
| Type | Tray Liner For Strapping Cart |
| Material | Cardboard |
| Color | Blue |
| Manufacturers Part Number | EP-3000-TL |
| For Use With | Encore Strapping Carts & Trucks |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days days |