Encore Packaging Pre-Tensioned Stretch Film Dispenser, 20" Roll
Write a Review
|
Questions & Answers (0)
Product Description
The EP-839 is a stretch film applicator that features a deluxe feature to provide more adjustable tension for dispensing.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 20 in |
| Min Roll Width | 20 in |
| Core Size | 2 - 3 in |
Product Details
| Assembly Required | No |
| Type | Stretch Dispenser |
| Color | Black |
| For Use With | Stretch Film |
| Tool Type | Manual |
| Applicable Materials | Stretch Film |
| Description | Pre-Tensioned Stretch Film Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-839-20 |
| Programmable | No |
| Brand | Encore Packaging |