Encore Packaging Pistol Grip Stretch Film Dispenser, 12"-20" Roll
Write a Review
|
Questions & Answers (0)
Product Description
This film dispenser features a classic industrial design with solid-steel tubing and an ergonomic soft-touch pistol grip. Features a roller bearing mechanism for smooth dispensing and adjustable tension control. Includes a rubber base stabilizer for remaining upright when set aside.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 4 in |
| Max Roll Width | 20 in |
| Min Roll Width | 12 in |
| Core Size | 2 - 3 in |
Product Details
| Assembly Required | No |
| Type | Stretch Dispenser |
| Color | Multi-colored |
| For Use With | Stretch Film |
| Tool Type | Manual |
| Handle Type | Pistol Grip |
| Applicable Materials | Stretch Film |
| Material | Steel |
| Description | Pistol Grip Stretch Film Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-800 |
| Programmable | No |
| Brand | Encore Packaging |