Encore Packaging Long Hand Film Dispenser, 5" Roll, 1-1/2" Core
Write a Review
|
Questions & Answers (0)
Product Description
This pistol-grip hand bundler for mini-cores features an ergonomic simple design with adjustable tension. Features a soft-touch grip.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 5 in |
| Min Roll Width | 5 in |
| Core Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Hand Dispenser |
| Color | Black |
| For Use With | Stretch Film |
| Tool Type | Manual |
| Handle Type | Pistol Grip |
| Applicable Materials | Stretch Film |
| Description | Pistol Grip Hand Film Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-760-1-L |
| Programmable | No |
| Brand | Encore Packaging |