Encore Packaging Regular Duty Snap On Steel Seals, 3/4" Strap Width, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
Classic industrial snap-on open seals for steel. Contains 2500 seals per case, can only order by case.
PRICE
$81.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Strap Width | 3/4 in |
Product Details
| Type | Seals |
| Color | Silver |
| For Use With | Steel |
| Style | Open |
| Applicable Materials | Steel |
| Material | Steel |
| Package Quantity | 2500 |
| Seal Type | Snap-On |
| Manufacturers Part Number | S34SO2-2500 |
| Duty | Regular Duty |
| Brand | Encore Packaging |