Encore Packaging Heavy Duty Push On Steel Seals, 1-1/4" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Robust industrial push-on seals for steel. Works best with round or irregular loads. Contains 1000 seals per case, can only order by case.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 1-1/4 in |
Product Details
| Style | Closed |
| Type | Seals |
| Applicable Materials | Steel |
| Material | Steel |
| Package Quantity | 1000 |
| Color | Silver |
| Seal Type | Push-On |
| Manufacturers Part Number | S114PO3-1000 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Brand | Encore Packaging |