- This is a regular duty coil of Woven Cord
- Make sure your strapping kit is always stocked with Encore's mini coils
- It is 5/8" Strap Width x .031" Thickness x 1640' long
- It has a break strength of 770 lbs
Encore Packaging Regular Duty Woven Poly Cord, 5/8"W x 1640'L x 0.031" Thick,3-1/2" CoreWhite
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1640 ft |
| Thickness | 0.031 in |
| Strap Width | 5/8 in |
| Core Size | 3-1/2 in |
Product Details
| Break Strength | 770 lb/in |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | PC58WOV-2 |
| Brand | Encore Packaging |