Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778979

MPN #: WC12CC-02

Encore™ Packaging Woven Cord Strapping Kit For 1/2"W, Regular Duty

Product Description
This comprehensive strapping kit comes with every tool you need for a quick, on-the-go strapping job. It is perfect for mobile craftsmen and technicians who need convenience on the go!

Features:
  • Woven Cord Strapping Kit for 1/2", Wire Buckles, Regular Duty
  • Includes: 1 Tensioner, 1 coil of Strapping, 500 pack of Buckles.
  • Regular Duty
  • For 1/2" Woven Cord Strapping
  • An efficient way to secure your materials before they exit your facility.


PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1640 ft
Strap Width1/2 in
Core Size3-1/2 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithCord
Tool TypeManual
StrappingYes
DispenserNo
SealerNo
StyleWith Tensioner, Strapping & Buckles
TensionerYes
Includes1 Tensioner, 1 Coil of Strapping, 500 Pack of Buckles
MaterialWoven Cord
SealsNo
Package Quantity1
Manufacturers Part NumberWC12CC-02
BucklesYes
DutyRegular
CutterNo
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo