Encore Packaging Oscillated or Ribbon Floor Mount with Cutter, 16" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This unique strap dispenser with cutter has a straight-forward industrial design for heavy duty use. Can accommodate two 8 x 8 steel or polyester ribbon wound coils or one steel or polyester oscillated coil. Remove middle separator to adjust between the two. Features a foot activated cutter blade.
PRICE
$1,649.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 17 in |
| Height | 15 in |
| Strap Width | 2 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Strapping Cutter |
| Color | Black |
| For Use With | Poly, Steel |
| Style | Floor Mount |
| Applicable Materials | Poly, Steel |
| Material | Steel |
| Manufacturers Part Number | EP-3075 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |