- XT toothing, 7TPI
- A general-purpose folding saw for cutting both green and dry wood, plastic, bone etc.
- Specially designed for bush craft, hunters and campers
- Comfortable two-component handles giving an excellent grip
- Convenient folding saw with low friction rust prevention coated XT hardpoint tooth blade
- Robust knife with a fixed stainless steel blade for multipurpose use
- Overall product length 220 mm, blade length 102 mm
- Knife supplied with plastic holster for belt carrying, saw supplied with leather wrist strap
- One 396-LAP folding saw and one 2446-LAP knife on display card
- Safety lock, locked also when folded
Bahco® Laplander and Knife, 102" Blade Length, Green Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-11/16 |
| Weight | 0.7 lbs |
| Blade Length | 102 in |
Product Details
| Type | Laplander & Knife |
| Material | Steel |
| Package Quantity | 1 |
| Handle Color Family | Green |
| Manufacturers Part Number | BAHLAP-KNIFE |
| Brand | Bahco |