Encore Packaging Top Replacement Blade, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Top replacement blades. Compatible with: EP-225. Comes with 5 blades per pack, with 3 packs a case.
PRICE
$5.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 1/2 in |
| Thickness | 0.03" |
| Blade Width | 7/8 |
Product Details
| Blade Shape | Parallelogram |
| Type | Top Blade |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | E225-TB |
| Brand | Encore Packaging |