Hubbell End Clamp W/ S Beam Support, 6-1/2"L x 5"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
End Clamp Flat Cable - Single Saddle For S-Beam Trolleys
S-Beam trolleys are designed with your applications in mind. Economical, durable and expandable, our festoon cable trolley run on various size S-Beams (S3 x 5.7, S4 x 7.7, S6 x 12.5 -consult factory for other beam sizes )These trolleys roll on 4 steel ball bearing wheels that have a static load capacity of 1000 lbs. each. This provides a rolling capacity of 154 lbs. at 262 ft. per minute Multiple cable saddle configurations provide a variety of cable carrying options for single or dual flat cable or round cable.
S-Beam trolleys are designed with your applications in mind. Economical, durable and expandable, our festoon cable trolley run on various size S-Beams (S3 x 5.7, S4 x 7.7, S6 x 12.5 -consult factory for other beam sizes )These trolleys roll on 4 steel ball bearing wheels that have a static load capacity of 1000 lbs. each. This provides a rolling capacity of 154 lbs. at 262 ft. per minute Multiple cable saddle configurations provide a variety of cable carrying options for single or dual flat cable or round cable.
PRICE
$91.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 5 in |
| Height | 7-1/2 in |
| Weight Capacity | 150 lbs |
| Weight | 5 lbs |
Product Details
| Type | End Clamp |
| Support Type | S-Beam |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | F-ICE |
| Brand | Hubbell |