Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Williams

Model # :WBB3191488

MPN #: JHWPL-167

Williams® End Cutting Nipper, 7-1/2"L

Product Description
Features:
  • Ideal for cutting wire or nails that are close to the work
  • Polished heads resist rust and corrosion, extending the tool life
  • The wide throat clearance, width of blades and angles of the cutting edges along with the handle leverage provide for easy, clean cutting or nipping
  • Double-Dipped Plastic Handles


PRICE
$46.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2

Product Details

TypeEnd Cutting Nipper
MaterialSteel
DescriptionEnd Cutting Nipper
Manufacturers Part NumberJHWPL-167
Handle TypePlastic Dipped
BrandWilliams