- Scratch protection cap NOT to be used for impalement protection
- Mushroom style safety caps provide limited protection from protruding rebar
- Fits rebar #3 - #8
- Bright orange for increased visibility
- Made in USA
ERB® ERB10 Scratch Protection Rebar Cap, Fits #3 - #8 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.00 Sold in packages of 100 / $0.49 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size in |
Product Details
| Material | Plastic |
| Package Quantity | 100 |
| Description | ERB10 Scratch Protection Rebar Guard #3 - #8 |
| Color | Orange |
| Manufacturers Part Number | 16911 |
| Brand | ERB Safety |