Beta 1080D 15° Diagonal Flush Cutting Nipper, 6-5/16"L
Write a Review
|
Questions & Answers (0)
Product Description
These cutting nippers have 7/8" (22mm) long jaws are designed to cut as close to the surface as possible. The cutting edge is angled 15° from the handles to allow clearance for fingers. The handles have a 2-layer PVC coating (textured black over orange) for a secure grip and measure 160mm (6-5/16") long overall.
PRICE
$33.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 |
Product Details
| Type | Diagonal Cutting Nipper |
| Material | Alloy Steel |
| Description | Diagonal Flush Cutting Nipper |
| Manufacturers Part Number | 010800015 |
| Handle Type | PVC |
| Brand | Beta |