Beta 1190BM End Semi-Flush Cutting Nipper, 4-3/4"L
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1190BM semi-flush end cutting nippers are used to cut nails and pins, or for trimming metal wire or bolts close to the surface. These pliers feature bi-material handles for a comfort grip. These sturdy pliers measure 120mm long with jaws 12mm long and 12mm wide. Wire cutting capacity 1.25mm.
PRICE
$44.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
Product Details
| Type | End Cutting Nipper |
| Material | Alloy Steel |
| Description | End Semi-Flush Cutting Nipper |
| Manufacturers Part Number | 011900113 |
| Handle Type | Bi-Material |
| Brand | Beta |