Clearance
x

Take 15% off your entire order!

Offer applied at checkout

End Mill Holder, NST/NMTB-30 Shank, 1/4" Type 7620-30-1/4-2 QC

End Mill Holder, NST/NMTB-30 Shank, 1/4" Type 7620-30-1/4-2 QC

Item #: WBB610828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.93 up to 8% OFF

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

End Mill Holder, NST/NMTB-40 Shank, 1/2" Type 7620-40-1/2-2 QC

End Mill Holder, NST/NMTB-40 Shank, 1/2" Type 7620-40-1/2-2 QC

Import End Mill Holder, R8 Shank, 1-1/4

Import End Mill Holder, R8 Shank, 1-1/4

End Mill Holder, NST/NMTB-40 Shank, 5/8" Type 7620-40-5/8-2.5 QC

End Mill Holder, NST/NMTB-40 Shank, 5/8" Type 7620-40-5/8-2.5 QC

CAT40 End Mill Holder, 7/16" x 2-1/2" Balanced 15000 RPM G6.3

CAT40 End Mill Holder, 7/16" x 2-1/2" Balanced 15000 RPM G6.3

Arbor Screw for 1-1/4" Shell End Mill Arbor, 5/8-18

Arbor Screw for 1-1/4" Shell End Mill Arbor, 5/8-18

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ER32 Collet Chuck, NMTB-40, 3" Round Nut

ER32 Collet Chuck, NMTB-40, 3" Round Nut

End Mill Holder with NMTB Shank
  • Made of Alloy Steel
  • Hardened to Rc 56-60
  • Shell end mill pilot T.I.R. less than .0004in

Weights & Dimensions

  • Shank Size 1/4 in
  • Dimension D 1/4"
  • Dimension L 2"

Product Details

  • Type NST-30
  • Description End Mill Holder
  • Manufacturers Part Number 7-165-007Q
  • End Mills Single and Double
  • Set Screw Thread 1/4-28 x 1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
End Mill Holder, NST/NMTB-30 Shank, 1/4" Type 7620-30-1/4-2 QC

End Mill Holder, NST/NMTB-30 Shank, 1/4" Type 7620-30-1/4-2 QC

Item #: WBB610828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant