Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3169856

MPN #: JT9-650132

JET® CS-R8 6-Piece Premium Collet Set, 1/8"-3/4" by 1/8" Increments with Rack

Product Description

The Jet® CS-R8, 6-piece R-8 Collet Set 1/8 - 3/4" by 1/8ths for Mills. All the popular collet sizes in one kit. A versatile accessory for your milling operations. 1/16 to 7/8 by 16ths. JET® has the tool kits and accessories you need to ensure superior performance of your Milling Machine.

Features:
  • Precision hardened and ground collets
  • Premium collets with 0.0005mm T.I.R
  • R-8 collets for use with milling machines
  • Precision ground components
  • Rack included


PRICE
$195.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Collet SizeR8
Size1/8"-3/4" by 1/8ths

Product Details

StylePremium
TypeCollet Set
Number of Pieces6
Description6-Piece Premium R8 Collet Set with Rack
Manufacturers Part NumberJT9-650132