Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabelMaster

Model # :WBB3217742

MPN #: 80SMP97-8H

LabelMaster® Slidemaster Placard Full Holder w/8 Holes, 12-1/2"W x 14-1/8"H, Aluminum

Product Description
Slidemaster Placard Holder for Trucks meets LabelMaster's® exacting standards for top quality construction. This slide-in placard holder features Easy-Off Ramp, an innovative device that glides placards over the retaining clip, so they slide in or out without a hitch. Built with rugged riveted assembly, drain hole and stainless steel clip, Slidemaster holders accommodate metal placards and non-adhesive placards in polycoated tagboard and 20-mil rigid vinyl. Full frame, Slidemaster Slide-In Placard Holder comes with a shiny brite mill metal finish on .032 aluminum frame. Features 8 mounting holes.

PRICE
$14.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Height14-1/8 in

Product Details

TypePlacard Holder
MaterialAluminum
Package Quantity1
DescriptionSlidemaster Placard Holder w/8 Holes
ColorSilver
Manufacturers Part Number80SMP97-8H
BrandLabelMaster