JET® JT9-650210 End Mill Set 3/16" - 3/4" x 16ths
Write a Review
|
Questions & Answers (0)
Product Description
JET has the tool kits and accessories you need to ensure superior performance of your Milling Machine.
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/16" - 3/4" x 16ths |
Product Details
| Style | End Mill Set |
| Number of Pieces | 20 |
| Finish | TiN |
| Material | HSS |
| Manufacturers Part Number | JT9-650210 |
| Brand | JET |