Bench & Pipe Vises
Related Products
A low profile drill press vise for smaller quill travel applications. Backed by Wilton's lifetime warranty. Features: Designed for applications including drilling, tapping and reaming Low profile clearance for increased working room on machine table Hardened V Grooved Jaws hold round shaped objects both vertically and horizontally Durable construction with fine grain cast iron castings and hardened steel vise jaws Black oxide coated ACME threaded screw provides consistent clamping pressure Highly accurate with beds and bases parallel to ±.001" Base has four ½" shoulder slots for quick, ...
Wilton's® Multi-Purpose Bench Vise is ideal for light tradesman, utility, MRO and general purpose use. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, providing durability through a wide range of applications. Features: Replaceable steel pipe jaws 360° rotating head for clamping material at any angle Indexed at 30° increments for quick set up Large built-in anvil for forming and shaping materials Replaceable hardened steel jaws with a serrated pattern ensure grip and a long life V-jaw easily holds round stock vertically
Features: Precision Machined Slide Bar – Eliminates movement in the front jaw regardless of opened distance Enclosed Spindle – Keeps lubricants in and contaminants out for smooth operation Needle Roller Thrust Bearing -- Easier to apply & release greater clamping force 60,000 psi Ductile Iron Movable Jaw & Base – Greater durability with lighter weight material Large Anvil Work Surface – Accommodates a wide range of striking needs 360° Swivel Base with Double Lockdowns – Easy and secure access while in use
The Tradesman XC vise is designed to handle the most demanding clamping applications under the most extreme environmental conditions. Unlike most vises that have a fixed center nut, all Tradesman round channel vises use a nut anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, all Tradesman vises are equipped with main jaws, pipe jaws and a machined ...
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold. Features: Replaceable serrated top jaws 360° swivel base with double lockdown for quick and easy positioning Designed for general duty applications Built in pipe jaws handle various pipe sizes Rubber pinch point safety guards Large anvil work surface 30,000 PSI iron castings