Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985490

MPN #: 60175

Jokari® End Sleeves for Jokari® Quadro Wire Tool 0.75mm² Gray

Product Description
Jokari® End Sleeves for Jokari® Quadro Wire Tool 0.75mm² Gray

This spare part is a quality Product made in Germany for JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial cabling purposes.The automatic wire strippers convince with their exceptional quality and practical functionality. With their ergonomically perfect design, they are easy and safe to use even in hard-to-reach places. Their long life and wear-proof quality will not fail to impress their users anew on every single day. These wire end sleeves in strip form can be used with the JOKARI automatic wire stripping tool QUADRO. It is easy to load these ferrules into the magazine of the QUADRO. Size: AWG 20 (0.75 mm²), Length 8mm, Color: grey in stripes, Quantity: 500pcs / pack

Features:
  • Ferrule stripes Size: AWG 20 (0.75 mm²), Length 8mm, Color: grey
  • Quantity: 500pcs / pack
  • Can be used with the JOKARI automatic wire stripping tool QUADRO
  • It is easy to load these ferrules into the magazine of the QUADRO.
  • Quality Product made in Germany
PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5/16 in

Product Details

Manufacturers Part Number60175
DescriptionEnd Sleeves
ColorGray
BrandJokari