Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985474

MPN #: 20450

Jokari® High Strip Wire Stripper for 5 - 15mm Wires Insulated with Hazardous Materials

Product Description
Jokari® High Strip Wire Stripper for 5 - 15mm Wires Insulated with Hazardous Materials

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial cabling purposes.The automatic wire strippers convince with their exceptional quality and practical functionality. With their ergonomically perfect design, they are easy and safe to use even in hard-to-reach places. Their long life and wear-proof quality will not fail to impress their users anew on every single day. The High Strip is an automatic wire stripper for conductors with problematic isolations AWG 20 - 11 (0.5 to 4 mm²), such as rubber, silicone, TPE, etc., including an adjustable length stop from 3/16 to 9/16" (5 to 15 mm).

Features:
  • Automatic wire stripper for conductors with problematic isolations AWG 20 - 11 (0.5 to 4 mm²)
  • Including an adjustable length stop from 3/16 to 9/16" (5 to 15 mm)
  • Very light Tool Exceptional quality and practical functionality.
  • Spare blades avalible.
  • Original JOKARI quality Product made in Germany
PRICE
$77.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.51 in
Width4.92 in

Product Details

Manufacturers Part Number20450
DescriptionWire Stripper
BrandJokari