Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985488

MPN #: 20090

Jokari® 6-16 Wire Stripper for 10 - 5 AWG Conductor or Solar Cables W/Jointed Cable Sheathing

Product Description
Jokari® 6-16 Wire Stripper for 10 - 5 AWG Conductor or Solar Cables with Jointed Cable Sheathing

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial cabling purposes.The automatic wire strippers convince with their exceptional quality and practical functionality. With their ergonomically perfect design, they are easy and safe to use even in hard-to-reach places. Their long life and wear-proof quality will not fail to impress their users anew on every single day. The 6-16 is an automatic wire stripper for conductor cables with cross sections from AWG 10-5 (6 to 16 mm²). This tool is also suitable for stripping the sheathing of PVC-Flex 3xAWG18 (3x0.75 mm²) and solar cables with jointed cable sheatings (e.g. Solarfl ex®, Energyfl ex). With this wire stripper are no diameter adjustments required.

Features:
  • Automatic wire stripper for conductor cables with cross sections from AWG 10-5 (6 to 16 mm²)
  • Suitable for stripping the sheathing of PVC-Flex 3xAWG18 (3x0.75 mm²) and solar cables with jointed cable sheatings
  • Spare blades avalible.
  • Original JOKARI quality Product made in Germany
PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length166
Width4.02 in

Product Details

Manufacturers Part Number20090
DescriptionWire Stripper
BrandJokari