Serving Bowls
Shape
Type
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Red colored Deli Crock, prep, store and serve all in one with contemporary style at an economical price. Crocks and platter are made of SAN, making them impact, stain and chip resistant. Ideal for supermarket delis, sandwich shops, buffets and catered events. Handled covers are made of crystal clear, virtually unbreakable Camwear® polycarbonate.
No matter what's inside, these bowls keep your food safe, secure and looking good! Designed to prevent tampering without shrink bands or extra wrapping, SafeSeal bowls make sharing food easy. The complete perimeter seal preserves freshness and prevents leaks and spills. The tamper alert hinge has a visible seal that, if broken, makes it obvious the container has been opened. Once the seal is broken, the now two-piece container is easy to re-close and continues to be leak-resistant. Make sure your food is the star of the show with this crystal-clear material. Merchandise and transport with ...
Vitrified China – Creates a non porous surface making it easier to sanitize and use.China dinnerware is safe to use in baking and other high-heat applications up to 550°F.Contemporary Design – Oval shape adds visual interest to entrees and desserts.Pairs with Dinex Disposable Dome Lids for secure fit reducing spills and creates a barrier from dust, germs and other airborne contaminants.Dishwasher and microwave safe.
Black Ribbed Bowl has a stylish, contemporary appearance for a dramatic presentation. Made of virtually unbreakable Camwear polycarbonate that won't break like glass. Bowls are durable and lightweight. Will not chip and crack like acrylic. Resistant to stains, acids and odors.
Dinex Fenwick Insulated. Mug, 8 Oz., 48/Cs, Dark Blue, DX500050 Features: For Hot Or Cold Beverages Dinex Insulated Ware Features A Double Wall, Ozone-Safe Insulation Heavy-Duty Handle Allows Secure, Three Finger Holding With Thumb Rest Available In Five Popular Colors Including Sage, Latte, Onyx, Midnight Blue And Cranberry Not Recommended For Microwave; Does Not Stack