Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3239777

MPN #: 7300AQ

Cortech USA Endurance™ Locker with Door, 1-Tier, 1 Wide, 26"W X 26"D X 78-1/2"H, Aqua

Product Description
The Endurance™ Locker provides a fully integrated property storage solution. The integrated Master Lock grants predetermined combinations for privacy; however, master keys are provided upon request to allow staff to override the combination feature.

Features:
  • Durable, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No wood components
  • 7.75 cu. ft. internal shelf storage
  • Interior contains two non-removable shelves and an anti-ligature shelf for hanging clothes
  • Slightly sloped interiors for easy washing and drainage
  • Top shelf for additional storage
  • Flush mounted combination lock with center key override
  • Door hinges with molded plastic interior hinging system. NO METAL HINGES
  • Bolt to the wall via concealed pilot holes with hardware of your choice
  • Sound dampening
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133) Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA


PRICE
$1,719.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height78-1/2 in
Weight78.5 lbs

Product Details

Lock TypeCombination Padlock
ColorAqua
SeriesEndurance
Tier TypeSingle Tier
Configuration1 Wide
MaterialPolyethylene
Construction TypeAssembled
Number of Compartments3
Manufacturers Part Number7300AQ
BrandCortech USA

Warranty

Warranty10 yr