Pentel® EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Blue Ink
Write a Review
|
Questions & Answers (0)
Product Description
Pen refill is designed for use with the Pentel Retractable EnerGel Liquid Gel Pens. Vivid, acid free ink dries quickly. Acid-Free/Quick-Drying Ink.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.83
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.7 mm |
Product Details
| Style | Gel Pen |
| Type | Pen |
| Point Type | Medium |
| Package Quantity | 1/Pack |
| Description | EnerGel Liquid Gel Pen Refill |
| Refillable | Yes |
| Manufacturers Part Number | PENLRN7C |
| Barrel Color Family | Clear |
| Ink Color Family | Blue |
| Brand | Pentel |