Pentel® Liquid Gel Pens - Blue Ink - Gray Barrel - Dozen
Write a Review
|
Questions & Answers (0)
Product Description
EnerGel NV Liquid Gel Stick Pen contains smooth liquid gel ink. Vivid, acid-free ink dries quickly without smearing or blotting, and is great for left-handed writers. Design includes a bold metal tip and sleek, stylish barrel design for the ultimate writing experience. Latex-free grip pampers fingertips for fatigue-free writing and for maximum comfort and control. Pen is made with a high percentage of recycled plastic, excluding consumable content. 12/Pack.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 1.0 mm |
Product Details
| Style | Gel Pen |
| Type | Pen |
| Material | Metal - Tip |
| Package Quantity | 12/Pack |
| Description | Liquid Gel Pen - 1 mm Bold Tip |
| Refillable | No |
| Manufacturers Part Number | BL30C |
| Barrel Color Family | Gray |
| Ink Color Family | Blue |
| Brand | Pentel |