Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, Black Ink
|
Questions & Answers (0)
Product Description
EnerGel Liquid Gel Pen delivers the ultimate writing experience with a stainless steel tip and super-smooth blend of liquid and gel inks that glide across paper. Vivid, quick-drying ink is great for left-handed writers. Acid-free ink formula is excellent for everyday notes, yet safe for vital documents. 0.7mm medium metal tip conveniently retracts to protect pockets and purses. Grip is latex-free. Refillable with Pentel's LRN7 needle and LR7 metal tip refill cartridges. Acid-Free Ink/Quick-Drying Ink/Rubber Grip/Latex-Free.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.7 mm |
Product Details
| Style | Rollerball Pen |
| Type | Pen |
| Point Type | Medium |
| Package Quantity | 1/Pack |
| Description | EnerGel Liquid Gel Pen |
| Refillable | Yes |
| Manufacturers Part Number | PENBL77A |
| Retractable | Yes |
| Ink Color Family | Black |
| Brand | Pentel |