Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pentel

Model # :WBB788995

MPN #: PENBL77V

Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, Violet Ink

Product Description
EnerGel Liquid Gel Pen delivers the ultimate writing experience with a stainless steel tip and super-smooth blend of liquid and gel inks that glide across paper. Vivid, quick-drying ink is great for left-handed writers. Acid-free ink formula is excellent for everyday notes, yet safe for vital documents. 0.7mm medium metal tip conveniently retracts to protect pockets and purses. Grip is latex-free. Refillable with Pentel's LRN7 needle and LR7 metal tip refill cartridges. Acid-Free Ink/Quick-Drying Ink/Rubber Grip/Latex-Free Grip.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$3.80

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pack Size1
Point Size0.7 mm

Product Details

TypePen
ColorPurple
StyleRollerball Pen
Point TypeMedium
DescriptionEnerGel Liquid Gel Pen
Package Quantity1/Pack
RefillableYes
Manufacturers Part NumberPENBL77V
RetractableYes
Barrel Color FamilyPurple
Ink Color FamilyPurple
BrandPentel