Pentel® EnerGel Retractable Gel Pen, 0.7mm, Metal Tip, Black Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
EnerGel X retractable gel pens contain super-smooth EnerGel ink. Quick-drying, smooth-flowing ink writes on paper with light pressure. Tapered, textured grip is latex-free for extra writing comfort. Color-tinted barrels with curved clip design match the ink color. Gel pen is refillable. Quick-Drying Ink/Textured Grip/Latex-Free Grip/Comfort Grip/Pocket Clip/Metal Tip.
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Medium |
| Package Quantity | 12/Pack |
| Description | EnerGel Liquid Gel Pen |
| Refillable | Yes |
| Manufacturers Part Number | PENBL107A |
| Barrel Color Family | Clear/Black |
| Retractable | Yes |
| Ink Color Family | Black |
| Brand | Pentel |