Pentel® WOW! Retractable Gel Pen, Medium 0.7mm, Black Ink, Clear/Black Barrel, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Pentel® Wow! Gel pen features a unique triangular-shaped barrel and grip that makes it easy to hold and keeps pen from rolling off desks. Permanent, waterproof, fade-proof and acid-free ink for a lasting impression. Maximum comfort and control with the latex-free grip. Click top to advance tip; click side button to retract. 0.7mm tip writes medium lines.
PRICE
$24.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Gel Pen |
| Point Type | Medium |
| Description | WOW Retractable Gel Pen |
| Package Quantity | 24/Pack |
| Refillable | No |
| Manufacturers Part Number | K437ASW2 |
| Retractable | Yes |
| Barrel Color Family | Clear/Black |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |