Pentel® EnerGel Retractable Gel Pen, Refillable, Metal Tip, 0.7mm, Black Ink, 2/Set
|
Questions & Answers (0)
Product Description
Retractable gel pen delivers the ultimate writing experience with a stainless steel tip and super-smooth blend of liquid and gel inks that glides across paper. Tip conveniently retracts to protect pockets and purses. Vivid, quick-drying ink is great for left-handed writers. Acid-free ink formula is excellent for everyday notes, yet safe for vital documents. Barrel and latex-free grip accents indicate color. Refillable. Acid-Free Ink/Quick-Drying Ink/Rubber Grip/Latex-Free Grip.
PRICE
$8.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 2 Pack |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Medium |
| Package Quantity | 2/Pack |
| Description | EnerGel Liquid Gel Pen |
| Refillable | Yes |
| Manufacturers Part Number | PENBLN77BP2A |
| Barrel Color Family | Black |
| Retractable | Yes |
| Ink Color Family | Black |
| Brand | Pentel |