Pentel® EnerGel Alloy RT Retractable Gel Pen, Medium 0.7mm, Black Ink, Blue Barrel
Write a Review
|
Questions & Answers (0)
Product Description
The Pentel® EnerGel Alloy RT retractable liquid gel pen is an exquisitely designed writing instrument designed for those who want to make a statement. High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience that left handers love – No Smears, No Smudges, No Globs. A great gift for any occasion, the alloy barrel comes in a variety of metallic sheens and includes a distinctive, textured grip for greater writing comfort. The 0.7mm metal tip writes medium lines.
PRICE
$10.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Gel Pen |
| Point Type | Medium |
| Description | EnerGel Alloy RT Retractable Gel Pen |
| Package Quantity | 1/Pack |
| Refillable | No |
| Manufacturers Part Number | BL407C-A |
| Retractable | Yes |
| Barrel Color Family | Blue |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |