QuietCool® Energy Saver 22-1/2" Advanced Whole House Fan w/ Included Wireless Control, 5576 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The QuietCool® Whole House Fan is ideal for large homes up to 2,788 sqft, offering 5,576 CFM on high and 3,417 CFM on low. With a power consumption of just 455 watts on high, it significantly reduces A/C costs and improves indoor air quality. The fan operates quietly, using an acoustical duct and R5 damper box for minimal noise and vibration.
PRICE
$1,899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 20 in |
| Height | 40 in |
| Weight | 89 lbs |
| Duct Length | 9 ft |
| Coverage Area | 2788 Square Feet Exhaust Area |
| Diameter | 22-1/2 in |
| Duct Diameter | 22 in |
| Fan Diameter | 22-1/2 in |
| Ceiling Rough Opening | 14-1/4 x 36-1/4 in |
Product Details
| Number of Speeds | 2 |
| Number of Blades | 3 |
| Motor Type | Electronically Commutated Motor |
| Wattage | 455 W |
| Material | Steel |
| Blade Type | Steel |
| Manufacturers Part Number | QC ES-6000 RF |
| Indoor/Outdoor | Indoor |
| Sound Level | 49.3 |
| Brand | QuietCool |
| CFM | 3417/5576 CFM |
| Color | Green |
| Amperage | 5.68 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Includes | Wireless Glass RF |
Warranty
| Warranty | 10 yr |