QuietCool Professional Smart Attic Gable Fan, 120V, 1945 CFM, Blue, 2 Speed, 16" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
The Smart Attic Gable Fan produces powerful results in an efficient package. These Smart Attic Fans move tons of air on much less wattage than other attic fans. Utilizing an energy-efficient motor and American ingenuity this fan provides numerous benefits at an impressively inexpensive price.
Utilizing Smart Technology, these fans can be operated using our Smart Control App. Use this app to turn the fan on and off, set preset times, temperatures, and season when you want your fan to run, and see exactly what your attic temperature and humidity is at any time!
*Please note: This model does not have a decibel rating because they are installed in attics. With good insulation in the attic, the attic fans should not be heard.
Please Note this product cannot be shipped to Hawaii. Made In The USA.
Utilizing Smart Technology, these fans can be operated using our Smart Control App. Use this app to turn the fan on and off, set preset times, temperatures, and season when you want your fan to run, and see exactly what your attic temperature and humidity is at any time!
*Please note: This model does not have a decibel rating because they are installed in attics. With good insulation in the attic, the attic fans should not be heard.
Please Note this product cannot be shipped to Hawaii. Made In The USA.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 10-1/4 in |
| Height | 16-1/2 in |
| Weight | 23 lbs |
| Diameter | 16 in |
Product Details
| CFM | 1495/1945 CFM |
| Color | Blue |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Wattage | 108 W |
| Voltage | 120 V |
| Includes | QuietCool Smart Control Hub |
| Material | Steel |
| Manufacturers Part Number | AFG SMT PRO-2.0 |
| Indoor/Outdoor | Indoor |
| Brand | QuietCool |
Warranty
| Warranty | 15 yr |
Compliance & Certifications
| Certifications | UL Listed |