QuietCool® Energy Saver 18-1/2" Advanced Whole House Fan w/ Included Wireless Control, 4195 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The QuietCool® Whole House Fan cools and ventilates homes up to 2,098 sqft with 4,195 CFM on high and 2,304 CFM on low. Using just 415 watts on high, it saves up to 90% on A/C costs, improves air quality, and operates quietly with its acoustical duct and R5 damper box.
PRICE
$1,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 20 in |
| Height | 40 in |
| Weight | 65 lbs |
| Duct Length | 9 ft |
| Coverage Area | 2098 Square Feet Exhaust Area |
| Diameter | 18-1/2 in |
| Duct Diameter | 18 in |
| Fan Diameter | 18-1/2 in |
| Ceiling Rough Opening | 14-1/4 x 30-1/4 in |
Product Details
| Number of Speeds | 2 |
| Number of Blades | 3 |
| Motor Type | Electronically Commutated Motor |
| Wattage | 415 W |
| Material | Steel |
| Blade Type | Steel |
| Manufacturers Part Number | QC ES-4700 RF |
| Indoor/Outdoor | Indoor |
| Sound Level | 47.4 |
| Brand | QuietCool |
| CFM | 2304/4195 CFM |
| Color | Green |
| Amperage | 5.07 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Includes | Wireless Glass RF |
Warranty
| Warranty | 10 yr |