QuietCool® Energy Saver 24-1/2" Advanced Whole House Fan w/ Included Wireless Control, 6878 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The QuietCool® Whole House Fan is designed for large homes up to 3,439 sqft, delivering 6,878 CFM on high and 4,304 CFM on low. It operates efficiently with only 727 watts on high and 164 watts on low, providing significant savings on A/C costs. With its patented acoustical duct and R5 damper box, the fan ensures whisper-quiet operation while improving indoor air quality by continuously exchanging stale air with fresh outdoor air.
PRICE
$2,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 20 in |
| Height | 40 in |
| Weight | 92 lbs |
| Duct Length | 9 ft |
| Coverage Area | 3439 Square Feet Exhaust Area |
| Diameter | 24-1/2 in |
| Duct Diameter | 24 in |
| Fan Diameter | 24-1/2 in |
| Ceiling Rough Opening | 14-1/4 x 36-1/4 in |
Product Details
| Number of Speeds | 2 |
| Number of Blades | 3 |
| Motor Type | Electronically Commutated Motor |
| Wattage | 727 W |
| Material | Steel |
| Blade Type | Steel |
| Manufacturers Part Number | QC ES-7000 RF |
| Indoor/Outdoor | Indoor |
| Sound Level | 51.7 |
| Brand | QuietCool |
| CFM | 4304/6878 CFM |
| Color | Green |
| Amperage | 8.96 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Includes | Wireless Glass RF |
Warranty
| Warranty | 10 yr |