Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB3159138

MPN #: LZS8WSSP-PF

Elkay Enhanced ezH2O Filtered Bottle Filling Station, Single Level, Stainless Steel, w/PFAS Filter

Product Description
This ezH2O® enhanced bottle filling station delivers a quick water bottle fill and helps sustainability efforts by minimizing use of disposable bottles. Consolidated, space-saving cooler and bottle filling design features a drop-down cooler wrapper for quick, convenient filter changes. Integrated look combines our exclusive Green Ticker™ that counts bottles saved and FillSafe™ filter recognition system that alerts to needed filter changes.

Features:
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler)
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash
  • Real drain system eliminates standing water
  • Visual filter monitor with LED filter status indicator
  • FillSafe™ recognition automatically recognizes new filter and updates LED light back to green
  • Includes 71300C 2,250-gallon filter tested and certified to NSF/ANSI 42 and 53 to reduce PFOA and PFOS; prevalent PFAS chemicals, and lead, Class 1 particulates, cysts, chlorine taste and odor
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste
  • Key plastic components are manufactured with silver ion antimicrobial agent helping to provide clean, stain- and odor-free surfaces
  • Touchless, sensor-activated bottle filler designed for easy use; easy-to-operate push-bar-activated bubbler
  • One-box packaging so the cooler and bottle filler ship together
  • Finish: Stainless Steel
  • Power: 115V/60Hz
  • Bubbler Style: Flexi-Guard® Safety Bubbler
  • Activation by: Electronic Bottle Filler Sensor with Electronic Front and Side Bubbler Pushbar
  • Mounting Type: Wall Mount (On Wall)
  • Chilling Capacity: 8.0 GPH
  • Full Load Amps 5
  • Rated Watts: 370
  • Installation Location: Indoor
  • No. of Stations Served: 1


PRICE
$1,839.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-3/8 in
Depth19 in
Height39-7/16 in

Product Details

Number of Stations1
Wattage370 W
BubblerFlexible Bubbler
MaterialStainless Steel
Manufacturers Part NumberLZS8WSSP-PF
FilterIncluded
Installation TypeOn-Wall
Fountain ActivationEasy-Touch Push Bars
BrandElkay
RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Amperage5 A
Filter Capacity Gallons2250 gal
SeriesEnhanced ezH2O
Hertz60 Hz
For Outdoor UseNo
Voltage115 V
Vandal ResistantNo

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes
UL CompliantYes