Patented, mildew-resistant DuPont® material is designed to meet clean room (Class 1000) applications for lint reduction. Ideal for cleanup of food service areas, hospitals and areas with hazardous chemical spills. Made from 100% recycled, cotton/synthetic blend fibers that are interlocked for strength, launderability and less linting. Fibertac-processed mops last three times longer than comparable mops. Durable, double-sewn tailband. Handle sold separately.
Boardwalk® Mop Head, Looped, Enviro Clean With Tailband, Medium, White, 12/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mop Head Size | 15 oz. |
| Size | Medium |
Product Details
| Type | Looped-End |
| Fiber Material | Cotton Blend |
| Material | Cotton/Synthetic Blend |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | UNS 8002 |
| Headband | 1-1/4 |
| Brand | Unisan |