Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177749

Global Industrial™ Environmentally Friendly Loose Fill Packing Peanuts, 7ft³ Bag, White

Product Description
Made from starch-based, annually renewable resources.

Features:
  • Disintegrates in water
  • Leaves no harmful residue
  • Dust-free, anti-static and abrasion resistant
  • 7 cubic foot bag ships UPS oversize


PRICE
$45.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
45.95
Buy 3 units - 5 units
43.95Save $2.00 (4%)
Buy 6+ units
42.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Size7 Cu. Ft.

Product Details

TypePacking Peanuts
Capacity7 cubic ft.
MaterialCorn Starch
Package Quantity1
DescriptionEnvironmentally Friendly Loose Fill
ColorWhite
Manufacturers Part NumberB3177749
BrandGlobal Industrial
RecyclableYes