Features:
- Disintegrates in water
- Leaves no harmful residue
- Dust-free, anti-static and abrasion resistant
Model # :WBB3177747
Weights & Dimensions
| Weight | 5 lbs |
| Size | 12 Cu. Ft. |
Product Details
| Type | Packing Peanuts |
| Capacity | 12 cubic ft. |
| Material | Corn Starch |
| Package Quantity | 1 |
| Description | Environmentally Friendly Loose Fill |
| Color | White |
| Manufacturers Part Number | B3177747 |
| Brand | Global Industrial |
| Recyclable | Yes |