Roaring Spring® Environotes 1-Subject Notebook, 8-1/2" x 11", College Ruled, 80 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Wirebound notebook offers a one-subject format. Contains 80 sheets. Each sheet is college-ruled.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Sheets | 80 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Assorted |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Number of Subjects | 1 |
| Punched/Unpunched | Unpunched |
| Ruling | College |
| Pads | 1 |
| Description | Environotes 1-Subject Notebook |
| Package Quantity | 80 Sheets/Pad |
| Brand | Roaring Spring |