Roaring Spring® Lab Research Notebook 77160, 8-3/4" x 11-1/4", White, 72 Sheets/Pad, 1 Pad/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty covers are section sewn, allowing pages to lay-flat, making notetaking easier. Project sheets have areas for title, signature, date, disclosed, and understood by box. Page marker attached to spine keeps your place. Stay on track with notebook guidelines, record sheets, table of contents, and project sheets. Beautiful craftsmanship and durable laminate covers create a long-lasting record of your research work.
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Depth | 5/8 in |
| Height | 11-1/4 in |
| Card Size | 8-3/4" x 11-1/4" |
Product Details
| Sheets | 72 |
| Type | Lab & Science Book |
| Color | Black |
| Binding Type | Sewn |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Lab & Science Book |
| Punched/Unpunched | Unpunched |
| Ruling | Grid |
| Pads | 1 |
| Description | Lab Research Notebook |
| Package Quantity | 72 Sheets/Pad, 1 Pad/Pack |
| Brand | Roaring Spring |