Roaring Spring® Engineering Calculation Pad, 8-1/2" x 11", Quad Ruled, Green, 200 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Engineer's pad features a simple outline on page front. Back of page features grid-to-edge, 5 x 5 square/inch quad ruling. Green paper is 3-hole punched for use in standard 3-ring binders. Size: Letter 8.50" x 11"
PRICE
$18.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Sheets | 200 |
| Type | Graphing/Sketching Pad |
| Color | Green |
| Punched Holes | 3 |
| Binding Type | Glued |
| Sheet Perforation | Unperforated |
| Paper Color Family | Green |
| Paper Type | Pads |
| Style | Graphing/Sketching Pad |
| Punched/Unpunched | Punched |
| Ruling | Grid |
| Pads | 1 |
| Description | Engineering Calculation Pad |
| Package Quantity | 200 Sheets/Pad |
| Features | 3-Hole Punched |
| Brand | Roaring Spring |